Weatherproof Outlet Box, 2 Gang, (7) 1/2" Outlets, 2" Deep, Aluminum, Gray

Item #: 109539

Cat #: 30269

UPC: 095327302692

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Weatherproof Outlet Box, 2 Gang, (7) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.

Overview

Weatherproof Outlet Box, 2 Gang, (7) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.
Also known as: 095327302692, 30269

Specifications

Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 7
Gangs: 2
Material: Aluminum
Number of Threaded Outlets: 7
Color: Gray
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)