This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Rod, 5/8" Diameter, Continuous Thread: 5/8-10, Material: Plain Steel, Length: 6 feet.
Overview
Threaded Rod, 5/8" Diameter, Continuous Thread: 5/8-10, Material: Plain Steel, Length: 6 feet.
Also known as: 782856360117, 0506206PL
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Length: | 6 ft |
Finish: | Plain |
Diameter: | 3/4 in |
Length: | 6 ft |
Material: | Steel |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)