3/4" Threaded Rod, 10'

Item #: 1095347

Cat #: 0507510EG

UPC: 782856360186

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Rod, 3/4" Diameter, Continuous Thread: 3/4-10, Material: Electro-Galvanized Steel, Length: 10 Feet

Overview

Threaded Rod, 3/4" Diameter, Continuous Thread: 3/4-10, Material: Electro-Galvanized Steel, Length: 10 Feet
The Rod Lock family of products allows contractors to prefabricate complex assemblies at ground level or offsite, and then easily lift and lock them into place by pushing the threaded rod supports into the Rod Lock device. This ingenious technology works with threaded rod with burrs or imperfections, helping to eliminate clean-up time or the need to replace damaged threaded rod.
Also known as: 782856360186, 0507510EG

Specifications

Diameter: 3/4 in
Material: Steel
Length: 10 ft
Finish: Electro-Galvanized
Diameter: 3/4 in
Length: 10 ft
Material: Steel
Finish: Electro-Galvanized

Customer Reviews

No reviews for this product
(0)