Overview
CDY 0506206EG RODALL THREAD5/
Also known as: 782856360100, 0506206EG
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Length: | 6 ft |
Finish: | Electro-Galvanized |
Diameter: | 3/4 in |
Length: | 6 ft |
Material: | Steel |
Finish: | Electro-Galvanized |
Customer Reviews
No reviews for this product
(0)