
Extra-Large Case - HxWxD: 15" x 21" x 14"
Item #: 1095336
Cat #: DWST08204
UPC: 076174703238
Documents & Guides
Extra-Large Case, ToughSystem, HxWxD: 15" x 21" x 14", Weight: 13.2 lbs, Weight Capacity: 110 lbs
Sign In or Register to view pricing and more.
Overview
Extra-Large Case, ToughSystem, HxWxD: 15" x 21" x 14", Weight: 13.2 lbs, Weight Capacity: 110 lbs
The DEWALT tough system allows any professional to build the storage option that fits their needs. Technicians, electricians and contractors can all use different combinations, eliminating the need for multiple storage boxes spread throughout the jobsite or workshop. This system offers contractors a means of organizing, sorting and transporting their tools and materials from one jobsite to the next. Tough system units can be stacked and locked together or the can be attached to the l-carrier (DWST08210) for easy transport. The DWST08204 extra large case is sized for larger power tools and power tool kits. It provides removable vertical storage for easy access and organization. Professionals can efficiently store their screwdrivers, chisels, etc. in an upright format for stress-free searching. It can also fit power tool chargers and other large accessories. It also features an integrated water seal for tool and material protection from rain, snow and other weather elements. A central locking mechanism allows the stand-alone storage cases to securely attach to the carrier for easy transport. For jobsite security, padlock eyes permit locking of the stand-alone units. The DEWALT tough system is backed by a limited lifetime warranty.
Also known as: 076174703238, DWST08204
Specifications
Height: | 15 in |
Length: | 21 in |
Height: | 15 in |
Length: | 21 in |
Customer Reviews
No reviews for this product
(0)