![Small Case - HxWxD: 21" x 13" x 6" Small Case - HxWxD: 21" x 13" x 6"](https://rexel-cdn.com/products/dewdwst08201.jpg?i=C76E434B-9889-4ABF-B8C8-550581236655&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Small Case, ToughSystem, HxWxD: 21" x 13" x 6", Weight: 9.7 lbs, Weight Capacity: 66 lbs
Overview
Small Case, ToughSystem, HxWxD: 21" x 13" x 6", Weight: 9.7 lbs, Weight Capacity: 66 lbs
The DEWALT Tough System allows any professional to build the storage option that fits their needs. Technicians, electricians and contractors can all use different combinations, eliminating the need for multiple storage boxes spread throughout the jobsite or workshop. This system offers contractors a means of organizing, sorting and transporting their tools and materials from one jobsite to the next. Tough System units can be stacked and locked together or they can be attached to the L-Carrier (DWST08210) for easy transport. The DWST08201 is a robust briefcase with 4 carry handles that fits both power tools and accessories. It also features an integrated water seal for tool and material protection from rain, snow and other weather elements. A central locking mechanism allows the stand-alone storage cases to securely attach to the carrier for easy transport. For jobsite security, padlock eyes permit locking of the stand-alone units.
Also known as: 076174703214, DWST08201
Specifications
Length: | 21 in |
Width: | 13 in |
Length: | 21 in |
Width: | 13 in |
Customer Reviews
No reviews for this product
(0)