LED Flood Luminaire, 246W, 27725L, 5000K, 120-277V

Item #: 1095291

Cat #: HLF1-LED-P2-50K-MFL-MVOLT-IS-PER5-DNAXD

UPC: 190887208559

Documents & Guides
High Lumen LED Flood Luminaire, Medium Flood, 246 Watt, 27725 Lumen, 5000K, 70CRI, 120-277 Volt, Integral Slipfitter Fits 2-7/8 Inch O.D. Tenon, Five-Wire Receptacle, Natural Aluminum Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

High Lumen LED Flood Luminaire, Medium Flood, 246 Watt, 27725 Lumen, 5000K, 70CRI, 120-277 Volt, Integral Slipfitter Fits 2-7/8 Inch O.D. Tenon, Five-Wire Receptacle, Natural Aluminum Finish
The HLF LED flood family offers maximum versatility for high output floodlighting design and renovation applications. The HLF1 delivers 25,000 to 50,000 lumens allowing it to replace 400W and 1000W metal halide floodlights, saving up to 81% on energy costs. HLF makes floodlighting design easy with its six unique distributions, including full range aiming from 0° to 185° and is ideal for the most demanding applications such as up-lighting monuments, buildings and other structures. HLF provides superior illumination using precision optics that offer vast design capabilities all while delivering significant energy savings and long life.
Also known as: 190887208559, HLF1-LED-P2-50K-MFL-MVOLT-IS-PER5-DNAXD

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Wattage: 246
Light Technology: LED
Color: Natural Aluminum
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 246
Color: Natural Aluminum
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)