
NAXD HIGH LUMEN LED FLOOD LUMINAIRE 50K 120-277V
Item #: 1095290
Cat #: HLF2-LED-P3-50K-MFL-MVOLT-IS-PER5-DNAXD
UPC: 190887208719
Documents & Guides
NAXD HIGH LUMEN LED FLOOD LUMINAIRE 50K 120-277V NATURAL ALUMINUM
Sign In or Register to view pricing and more.
No associated products found.
Overview
NAXD HIGH LUMEN LED FLOOD LUMINAIRE 50K 120-277V NATURAL ALUMINUM
Also known as: 190887208719, HLF2-LED-P3-50K-MFL-MVOLT-IS-PER5-DNAXD
Specifications
Color Temperature: | 5000 (Bright White) |
Mounting: | Slipfitter |
Light Technology: | LED |
Color: | Natural Aluminum |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Slipfitter |
Color: | Natural Aluminum |
Customer Reviews
No reviews for this product
(0)