S1K 2P3W 200:01A IND

Item #: 1095211

Cat #: 1N480-21

UPC: 078477550496

Sign In or Register to view pricing and more.
Documents & Guides
Dual Element, 277/480V, 2PH, 3W, 200:0.1A, Max 200A, Indoor Surface Mount, METER ONLY, Electric Meter: Yes, Title 24 compliant, ASHRAE 90.1 compliant

Overview

Dual Element, 277/480V, 2PH, 3W, 200:0.1A, Max 200A, Indoor Surface Mount, METER ONLY, Electric Meter: Yes, Title 24 compliant, ASHRAE 90.1 compliant
Series 1000, Dual Element Meter, 277/480V, 2PH, 3W, 200:0.1A ratio, Max 200A, Indoor Surface Mount Enclosure, Gray
Also known as: 078477550496, 1N480-21

Specifications

Amps: 200
Volts AC: 480
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Amps: 200
IP/NEMA Rating: NEMA 1
Mounting: Wall
Volts AC: 480
Phase: 1

Customer Reviews

No reviews for this product
(0)