This product may not be available in all locations.
PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Item #: 1095190
Cat #: 9013FHG14J52X
UPC: 785901049906
Sign In or Register to view pricing and more.
Documents & Guides
PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Overview
PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901049906, 9013FHG14J52X
Specifications
Type: | Pressure Switch |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Pressure Switch |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)