Sensor, Photoelectric, Transmitted Beam, Receiver, 18mm RightSight

Item #: 1095082

Cat #: 42EF-R2MPB-A6

UPC: 887172660047

Sign In or Register to view pricing and more.
Sensor, Transmitted Beam, Receiver, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 8 meter Sensing Range, Light/Dark Operate, 6 meter, 300 Volt Cable

Overview

Sensor, Transmitted Beam, Receiver, Receiver, 18 mm RighSight, Right Angle, 10.8 - 30 Volt DC, 15 mA, 8 meter Sensing Range, Light/Dark Operate, 6 meter, 300 Volt Cable
The features of a larger solution in a smaller, adaptable package. Allen-Bradley® Bulletin 42EF RightSight™ general purpose sensors deliver excellent detection capabilities where size and shape matter. Catalog item 42EF-R2MPB-A6 is a RightSight PHOTOSWITCH® photoelectric sensor from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley, PHOTOSWITCH, and RightSight are trademarks of Rockwell Automation, Inc.
Also known as: 887172660047, 42EF-R2MPB-A6

Specifications

Range: 8 m
Length: 6 m
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Range: 8 m
Type: Transmitted Beam, Sensor, Photoelectric
Length: 6 m
Volts DC Range: 10.800 - 30

Customer Reviews

No reviews for this product
(0)