This product has been discontinued.

Modular Tap Splice Kit, 2 AWG - 1000 MCM, 5 -25 kV, 600A
Item #: 109508
Cat #: 5815-T
UPC: 054007042310
Modular Tap Splice Kit, Conductor Range: 2 AWG - 750 MCM (Copper); Conductor Range: 2 AWG - 1000 MCM (Aluminum), 5 -25 kV, 600 Amp, Each Kit Contains: 1 Tee-Module, 1 Connecting Plug, 1 Connecting Stud, 1 Instruction Booklet and Silicone Lubricant, Required: (1) Cable Adapter Kit.
Sign In or Register to view pricing and more.
Overview
Modular Tap Splice Kit, Conductor Range: 2 AWG - 750 MCM (Copper); Conductor Range: 2 AWG - 1000 MCM (Aluminum), 5 -25 kV, 600 Amp, Each Kit Contains: 1 Tee-Module, 1 Connecting Plug, 1 Connecting Stud, 1 Instruction Booklet and Silicone Lubricant, Required: (1) Cable Adapter Kit.
Scotch® Tape 2228 is moisture-resistant and has an aggressive, temperature-stable mastic adhesive that offers excellent adherence. This tape features an ethylene propylene rubber backing and optimally resists against UV rays. Ideal for both indoor and weather-exposed outdoor applications, this tape is designed for all your moisture-sealing and electrical insulating applications. RoHS 2011/65/EU Compliant.
Also known as: 054007042310, 5815-T
Specifications
Volt Amps: | 25kVA, 5kVA |
Allowable Gauge Range: | 2 - 750 |
Volt Amps: | 25kVA, 5kVA |
Allowable Gauge Range: | 2 - 750 |
Customer Reviews
No reviews for this product
(0)