281 Watt Solar Module, 60 Cell, Black on White

Item #: 1094920

Cat #: HIS-S280RG(BF)

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
281 Watt Solar Module, HIS Series, 60 Cell, 1000 Volt DC, 64.57" x 39.29" x 1.38" (35mm Frame), 41.2 lbs., Black on White

Overview

281 Watt Solar Module, HIS Series, 60 Cell, 1000 Volt DC, 64.57" x 39.29" x 1.38" (35mm Frame), 41.2 lbs., Black on White
Also known as: HIS-S280RG(BF)

Specifications

Wattage: 280
Color: Black on White
Family / Style: HIS
Number of Cells: 60
Wattage: 280
Family / Style: HIS
Color: Black on White
Number of Cells: 60

Customer Reviews

No reviews for this product
(0)