Wireway, Feed-Through, Type 12, Hinged, 2-1/2" x 2-1/2" x 10', Steel, Gray

Item #: 10949

Cat #: F22W120

UPC: 783510140601

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee, NEMA Type 1, Size: 8 x 8 Inch, Steel, Painted Powder Gray Finish

Overview

Wireway Tee, NEMA Type 1, Size: 8 x 8 Inch, Steel, Painted Powder Gray Finish
Also known as: 783510140601, F22W120

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Length: 10 ft
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Length: 10 ft

Customer Reviews

No reviews for this product
(0)