LED Wallpack, Non-Cutoff, 50 Watt, 5500 Lumen, 4000K, 120-277V

Item #: 1094871

Cat #: WALPAK2N/050UNV740/NC/BZ/P

UPC: 046135744877

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Non-Cutoff, 50 Watt, 5500 Lumen, 4000K, 70 CRI, 120-277 Volt, Photocontrol, Bronze Finish, Type IV Distribution *Sylvania Product Code 74487* *Sylvania Part # 74487*

Overview

LED Wallpack, Non-Cutoff, 50 Watt, 5500 Lumen, 4000K, 70 CRI, 120-277 Volt, Photocontrol, Bronze Finish, Type IV Distribution *Sylvania Product Code 74487* *Sylvania Part # 74487*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 77% in energy savings.
Also known as: 046135744877, WALPAK2N/050UNV740/NC/BZ/P

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5500
Wattage: 50
Color: Bronze
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 50
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5500
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)