LED Wallpack, 30 Watt, 3400 Lumen, 4000K120-277V
Item #: 1094870
Cat #: WALPAK2N030UNV740NCBZ
UPC: 046135743863
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Wallpack, 30 Watt, 3400 Lumen, 4000K, 70 CRI, 120-277 Volt, Non-Cutoff Distribution, Bronze *Sylvania Product Code 74386*
Overview
LED Wallpack, 30 Watt, 3400 Lumen, 4000K, 70 CRI, 120-277 Volt, Non-Cutoff Distribution, Bronze *Sylvania Product Code 74386*
Also known as: 046135743863, WALPAK2N030UNV740NCBZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Lumens: | 3400 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 3400 |
Light Technology: | LED |
Wattage: | 30 |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)