LENSED LED TROFFER, FOUR LAMPS, NOMINAL 4000 LUMENS, ELDOLED

Item #: 1094772

Cat #: 2GTL440LEZ1EL14LLP835

UPC: 888791717365

Sign In or Register to view pricing and more.
Documents & Guides
LENSED LED TROFFER, FOUR LAMPS, NOMINAL 4000 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 3500K

Overview

LENSED LED TROFFER, FOUR LAMPS, NOMINAL 4000 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 3500K
Also known as: 888791717365, 2GTL440LEZ1EL14LLP835

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Type: Emergency Backup
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Emergency Backup
Dimmable: Yes
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)