Wall Mount Enclosure, NEMA 3R, 42 x 26 x 8", Steel/Gray

Item #: 1094605

Cat #: BEV1-42SA2608LPPL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure With Hinge Cover and Padlock Handle, NEMA 3R, 42 x 26 x 8 Inch, Steel/Gray Powder Coat Finish

Overview

Wall Mount Enclosure With Hinge Cover and Padlock Handle, NEMA 3R, 42 x 26 x 8 Inch, Steel/Gray Powder Coat Finish
Also known as: BEV1-42SA2608LPPL

Specifications

Color: Gray
Material: Steel
Size: 42 x 26 x 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Size: 42 x 26 x 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)