SUBPANEL BENT GALVANIZED 39H X 21W X 0.88D

Item #: 1094603

Cat #: SCE-42P24GALV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SUBPANEL BENT GALVANIZED 39H X 21W X 0.88D

Overview

SUBPANEL BENT GALVANIZED 39H X 21W X 0.88D
Also known as: SCE-42P24GALV

Specifications

Height: 42 in
Width: 24 in
Material: Steel
Height: 42 in
Material: Steel
Width: 24 in

Customer Reviews

No reviews for this product
(0)