Barn Light, CFL, 65W, 120V

Item #: 109460

Cat #: TDD65L120M2

UPC: 745974487494

Documents & Guides
Barn Light, 10" Diameter, 65W, CFL, 120V, Includes: Lamp, Photocell, Mounting Arm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Barn Light, 10" Diameter, 65W, CFL, 120V, Includes: Lamp, Photocell, Mounting Arm
Lithonia's TDD series arm-mounted security light is perfect for yards, lots, service roads and building perimeters.
Also known as: 745974487494, TDD65L120M2

Specifications

Mounting: Arm
Volts AC: 120
Wattage: 65
Color: Gray, Aluminum
Material: Aluminum
Light Technology: CFL
Mounting: Arm
Wattage: 65
Material: Aluminum
Volts AC: 120
Color: Gray, Aluminum
Light Technology: CFL

Customer Reviews

1 Overall
(1)
1/5
RAGE Electric - Grenora, ND on 01/30/2013
not good quality
i have found that the assembly of this barn light was very poor, a week after i installed it my customer called me and said that the wind blew the lens off. Causing the bulb to shatter. i would not recomend this product to anyone.