Baseboard Heater, 72", Iv

Item #: 109459

Cat #: H2915072S

UPC: 686334103060

Sign In or Register to view pricing and more.
Documents & Guides
Baseboard Heater, Convection, 72 inch, 1500/1125 Watt, 240/208 Volt, Ivory

Overview

Baseboard Heater, Convection, 72 inch, 1500/1125 Watt, 240/208 Volt, Ivory
Also known as: 686334103060, H2915072S

Specifications

Wattage: 1500, 1125
Length: 72 in
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Color: Ivory
Mounting: Wall
Length: 72 in
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)