Power Relay, Open, 40A, 300VAC, 24VDC Coil, 2PDT, Type AA

Item #: 109453

Cat #: 9575H3T000

UPC: 782114785874

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 24V DC Coil.

Overview

Power Relay, Open Type, 40 Amp @ 300V AC, 5 Amp @ 480/600V AC, DPDT, 24V DC Coil.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782114785874, 9575H3T000

Specifications

Volts DC Control: 24
Mounting: Panel
Type: DPDT, Power Relay
Poles: 2
Amps: 5, 40
Volts DC Control: 24
Type: DPDT, Power Relay
Amps: 5, 40
Mounting: Panel
Poles: 2

Customer Reviews

No reviews for this product
(0)