A-B 194L-E25-7323 194L Load Switch

Item #: 1094509

Cat #: 194L-E25-7323

UPC: 662072564738

Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-E25-7323 25 A 194L L

Overview

ALB 194L-E25-7323 25 A 194L L
IEC Control and Load Switch, Star-Delta (Wye-Delta) 0-Y-Delta 45° / 90°, 25 Amp, 3 Poles, Available as Custom Order , , Front / Door
Also known as: 662072564738, 194L-E25-7323

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)