Ratchet P-Clamp, 180° Short, 0.33", Black
Item #: 1094469
Cat #: 151-01499
UPC: 089306391029
Sign In or Register to view pricing and more.
Made in USA
Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 180° Short, .33" Hole Dia, PA66HIRHSUV/ST/ZN, Black
Overview
Ratchet P-Clamp, 1.38" - 2.01" Bundle Dia, 180° Short, .33" Hole Dia, PA66HIRHSUV/ST/ZN, Black
The Ratchet P-Clamp family offers versatility when managing wires, cables and hoses. The robust design and durable materials make it ideal for heavy duty applications, both indoors and out. The one-piece adjustable clamp can be closed by hand to the desired diameter. The release feature provides easy and nondestructive removal of cables simply by using a flat-head screwdriver. This nondestructive release allows the clamp to be reused without removing or replacing any bolts or screws. The Ratchet P-Clamp is offered in four sizes and multiple mounting configurations.
Also known as: 089306391029, 151-01499
Specifications
Color: | Black |
Diameter: | 2 in |
Color: | Black |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)