
Transformer, Control, 50VA, 240/480 x 120/240, Machine Tool
Item #: 109446
Cat #: PH50MQMJ
UPC: 803423077938
Documents & Guides
Transformer, Industrial Control, Machine Tool, 50 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Industrial Control, Machine Tool, 50 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
The HPS Imperator® HPSPH50MQMJ series of machine tool rated industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. The HPS Imperator® unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32 x 1 1/2 midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today.
Also known as: 803423077938, PH50MQMJ
Specifications
Volt Amps: | 50 |
Phase: | 1 |
Primary Voltage: | 220/440, 230/460 |
Secondary Voltage: | 110/220 |
Volt Amps: | 50 |
Primary Voltage: | 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 110/220 |
Customer Reviews
No reviews for this product
(0)