Plastic Wiring Duct Cover, 2", Black

Item #: 1094420

Cat #: TYD2CPB6

UPC: 786210089638

Sign In or Register to view pricing and more.
Documents & Guides
Plastic Wiring Duct Cover, 2 Inches, Color Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Plastic Wiring Duct Cover, 2 Inches, Color Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210089638, TYD2CPB6

Specifications

Width: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: Black
Length: 6 ft

Customer Reviews

No reviews for this product
(0)