S-gul 79435ble-962 Light Fixture,se

Item #: 109442

Cat #: 79435BLE-962

UPC: 785652794377

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Nash; Flush Mount; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Included: Yes; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 2; Material: Steel Body, Glass Shade; Finish: Brushed Nickel Body, Satin Etched Shade; Mounting: Capnuts; Width: 14 In; Height: 4-1/2 In; Connection: Mountedto Box; Wire Length: 6-1/2 In; Diffuser Size: 10-7/8 In Diameter X 3-7/8 In Height; Life Hours: 10000 Hr; Lumens: 900 Lm; Color Temperature: 2700 Deg K; Color Rendering Index (cri): 81

Overview

Sea Gull Lighting; Light Fixture; Nash; Flush Mount; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Included: Yes; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 2; Material: Steel Body, Glass Shade; Finish: Brushed Nickel Body, Satin Etched Shade; Mounting: Capnuts; Width: 14 In; Height: 4-1/2 In; Connection: Mountedto Box; Wire Length: 6-1/2 In; Diffuser Size: 10-7/8 In Diameter X 3-7/8 In Height; Life Hours: 10000 Hr; Lumens: 900 Lm; Color Temperature: 2700 Deg K; Color Rendering Index (cri): 81
Also known as: 785652794377, 79435BLE-962

Specifications

Wattage: 13
Type: Ceiling Fixture
Wattage: 13
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)