Variable Speed AC Drive,3kW, 3HP, 380-480VAC, 3PH, 4.3A

Item #: 1094379

Cat #: ATV930U30N4

UPC: 785901506393

Variable Speed AC Drive, ATV930, 3 kWatt, 3 Horse Power, Normal Duty, 4.3 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
Sign In or Register to view pricing and more.

Overview

Variable Speed AC Drive, ATV930, 3 kWatt, 3 Horse Power, Normal Duty, 4.3 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 3kW for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 2.2kW/3hp for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380V to 480V AC. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures. It is designed to be mounted in vertical position (+/- 10 °) on a wall.
Also known as: 785901506393, ATV930U30N4

Specifications

Wattage: 3 kW, 2.200 kW
Volts AC: 480, 380
Family / Style: Altivar
Horsepower: 3
Amps: 5.600, 7.200
Standards: California Proposition 65
Wattage: 3 kW, 2.200 kW
Family / Style: Altivar
Amps: 5.600, 7.200
Volts AC: 480, 380
Horsepower: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)