7' 100W T12 Fluorescent Lamp, 42

Item #: 1094334

Cat #: S6674

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
7 Ft. 100 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

7 Ft. 100 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: S6674

Specifications

Length: 84 in, 7 ft
Lumens: 7550
Color Temperature: 4200 (Cool White)
Wattage: 100
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Light Technology: Fluorescent
Dimmable: No
Length: 84 in, 7 ft
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Light Technology: Fluorescent
Lumens: 7550
Wattage: 100
Color Rendering Index (CRI): 62
Dimmable: No

Customer Reviews

No reviews for this product
(0)