85 WATT T12 FLUORESCENT 4200K COOL WHITE 62 CRI RECESSED DOU

Item #: 1094333

Cat #: S6673

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
85 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

85 Watt; T12; Fluorescent; 4200K Cool White; 62 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: S6673

Specifications

Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Wattage: 85
Lumens: 6250
Shape: T12 (Tubular)
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Lumens: 6250
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Wattage: 85
Shape: T12 (Tubular)
Dimmable: No

Customer Reviews

No reviews for this product
(0)