A-B 400-DP60NA3-R Contactor, 400 DP

Item #: 1094319
Cat #: 400-DP60NA3-R
UPC: 611320502091
Sign In or Register to view pricing and more.
Documents & Guides
ALB 400-DP60NA3-R CONTACTOR

Overview

ALB 400-DP60NA3-R CONTACTOR
400 Definite Purpose Contactor, 60A, 208/240V 50/60Hz, 3 Poles, Open, Screws to Accept Ring Terminals
Also known as: 611320502091, 400-DP60NA3-R

Specifications

Poles: 3
Type: Contactor
Family / Style: 400
Volts AC: 600
Amps: 60
Volts AC Control: 208/240
Poles: 3
Family / Style: 400
Amps: 60
Type: Contactor
Volts AC: 600
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)