This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, Endsensing Surface, 22 Mm (0.87 Inch) Sensing Range, 3-wire, 10-50 Vdc, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.c. Pnp Output
Overview
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, Endsensing Surface, 22 Mm (0.87 Inch) Sensing Range, 3-wire, 10-50 Vdc, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.c. Pnp Output
Also known as: 782113013299, E57-30LE22-B1
Specifications
IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)