6 5000K LED LIGHTBAR 9 LEDS WITH DIFFUSER

Item #: 1094308

Cat #: 6LB50

UPC: 767627749407

Documents & Guides
6 5000K LED LIGHTBAR 9 LEDS WITH DIFFUSER
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 5000K LED LIGHTBAR 9 LEDS WITH DIFFUSER
Also known as: 767627749407, 6LB50

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Mounting: Surface
Lumens: 150
Length: 6 in
Wattage: 3
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Surface
Length: 6 in
Light Technology: LED
Volts AC: 120
Lumens: 150
Wattage: 3
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)