74947 12 3500K LED LIGHTBAR 18 LEDS WITH DIFFUSER

Item #: 1094301

Cat #: 12LB35

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED LIGHT BAR 12"

Overview

LED LIGHT BAR 12"
Also known as: 12LB35

Specifications

Volts AC: 120
Lumens: 300
Mounting: Surface
Length: 12 in
Wattage: 6
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Wattage: 6
Dimmable: Yes
Lumens: 300
Length: 12 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)