18 AWG, 1 Twisted Pair, Stranded Tinned Copper, FEP Insulation, Shielded, FEP Jacket

Item #: 10943

Cat #: 88760-002-1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, 1 Twisted Pair, Stranded Tinned Copper, CMP, FEP Insulation, Beldfoil Shield, FEP Jacket, Red, 1000 Foot

Overview

18 AWG, 1 Twisted Pair, Stranded Tinned Copper, CMP, FEP Insulation, Beldfoil Shield, FEP Jacket, Red, 1000 Foot
TC-ER cable refers to exposed run or ER-rated tray cable . TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.
Also known as: 88760-002-1000

Specifications

Color: Red
Gauge: 18
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 1 Pair
Color: Red
Length: 1000 ft
Jacket: Plenum
Gauge: 18
Material: Copper
Conductors: 1 Pair

Customer Reviews

No reviews for this product
(0)