LEV TSF01-10I TOGGLE SL FAN-I
Item #: 1094288
Cat #: TSF01-10I
UPC: 078477771716
Sustainable
Documents & Guides
1.5A Quiet Toggle Slide Fan Speed control, 3-speed, 120VAC, 60Hz, Single Pole or 3-Way - Ivory
Sign In or Register to view pricing and more.
Overview
1.5A Quiet Toggle Slide Fan Speed control, 3-speed, 120VAC, 60Hz, Single Pole or 3-Way - Ivory
Also known as: 078477771716, TSF01-10I
Specifications
Type: | Electro-Mechanical |
Color: | Ivory |
Amps: | 1.500 |
Range: | Low - Medium - High |
Type: | Electro-Mechanical |
Amps: | 1.500 |
Color: | Ivory |
Range: | Low - Medium - High |
Customer Reviews
No reviews for this product
(0)