Toggle Dimmer, 1000W, Locator Light, ToggleTouch, LA

Item #: 1094285

Cat #: TSM10-1LT

UPC: 078477771686

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Touch Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: Light Almond.

Overview

Toggle Touch Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: Light Almond.
Leviton offers many products that will help lower electrical costs and add convenience to everyday living. By simply replacing standard switches with dimmers reduces energy consumption and extends bulb life. IllumaTech Preset Dimmers and Fan Speed Controls feature a low-profile fluid slide bar movement for fine adjustment of light levels or fan speeds that’s accompanied by an easy-to-use ON/OFF preset switch. The switch provides quick ON/OFF control without disturbing your favorite pre-selected settings. Most feature a built-in LED locator light, as well. Models are available for incandescent, magnetic or electronic low-voltage, and Mark 10 Powerline dimming-ballast fluorescent lighting, and quiet and standard fan speed control. All Preset models are designed for both single-pole (one-location) and 3-way (multi-location) applications.
Also known as: 078477771686, TSM10-1LT

Specifications

Type: 3-Way, Locator Light, Preset, Toggle, Digital
Color: Light Almond
Volts AC: 120
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Locator Light, Preset, Toggle, Digital
Volts AC: 120
Dimmable: Yes
Color: Light Almond
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)