Wall Mount Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch

Item #: 1094280

Cat #: CSD363016SS

UPC: 783510345662

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, 36 x 30 x16 Inch, Stainless Steel 316L

Overview

Wall Mount Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latch, 36 x 30 x16 Inch, Stainless Steel 316L
Concept NEMA 4X enclosures are for indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure. Available in solid- and window-door models
Also known as: 783510345662, CSD363016SS

Specifications

Depth: 16 in
Height: 30 in
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: NEMA 4X
Depth: 16 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 30 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)