This product has been discontinued.

Winged Wire Connector, 22 to 12 AWG, Tan
Item #: 109423
Cat #: 412-BAG
UPC: 051128556955
Documents & Guides
Wire Connector, Color Coded, Wing Type, Color Tan, Wire Range: 22 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wire Connector, Color Coded, Wing Type, Color Tan, Wire Range: 22 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
3M™ 412 Twist-On Electrical Spring Connector with a wider spring opening facilitates easier and faster insertion of larger wire combinations. This hex-head connector is capable of a 1-conductor termination. Its PVC construction provides a flame-retardant property to the connector. It is also suitable for 2 or more conductor connection in a pigtail application. 3M™ 412 Twist-On Electrical Spring Connector features a steel spring with corrosion-resistant coating and a durable PVC insulator. The molded insulator resists warping and expansion when pushed to the upper limits of its wire ranges. Connector is 600V-rated for building wire and 1000V-rated for signs, fixtures or luminaires. It withstands temperatures of 221 degrees F (105 degrees C). UL Listed and CSA Certified.
Also known as: 051128556955, 412-BAG
Specifications
Material: | Copper |
Color: | Tan |
Allowable Gauge Range: | 22 - 12 |
Material: | Copper |
Allowable Gauge Range: | 22 - 12 |
Color: | Tan |
Customer Reviews
No reviews for this product
(0)