4' 17W T8 LED Lamp, 40K

Item #: 1094218

Cat #: KT-LED17T8-48GC-840-S-CP

UPC: 890949009840

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
17W T8 LED 4000K HIGH EFFICIENCY CARTON PACK

Overview

17W T8 LED 4000K HIGH EFFICIENCY CARTON PACK
Also known as: 890949009840, KT-LED17T8-48GC-840-S-CP

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Wattage: 17
Light Technology: LED
Material: Safety Coated Glass
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)