Encapsulated AC Line Reactor, 16A, 3PH

Item #: 1094217

Cat #: ALRC016LWE

UPC: 047503096604

Documents & Guides
Encapsulated AC Line Reactor, 16 Amp, 240 Volts - 10% Impedance, 480 Volts - 5% Impedance, 600 Volts - 4% Impedence, 3-Phase
Sign In or Register to view pricing and more.
Eaton Arrow Hart
4409-BOX Plug 20A 125V 2P3W Vinyl Str YL
Item #: 334583
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Encapsulated AC Line Reactor, 16 Amp, 240 Volts - 10% Impedance, 480 Volts - 5% Impedance, 600 Volts - 4% Impedence, 3-Phase
Also known as: 047503096604, ALRC016LWE

Specifications

Volts AC: 480, 240, 600
Amps: 16
Standards: California Proposition 65
Volts AC: 480, 240, 600
Standards: California Proposition 65
Amps: 16

Customer Reviews

No reviews for this product
(0)