Meter Breaker, Main Breaker, 200A, 8/16, Surface, OH/UG, 4 Jaw, Feed Through Lugs

Item #: 109418

Cat #: MB816B200BTS

UPC: 782114858615

Sign In or Register to view pricing and more.
Documents & Guides
Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 8 Space, 16 Circuits, Ringless Style, Overhead/Underground Service, Surface Mount, Aluminum Bus, Four-Jaws, 10 kAIC, Feed Through Lugs

Overview

Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 8 Space, 16 Circuits, Ringless Style, Overhead/Underground Service, Surface Mount, Aluminum Bus, Four-Jaws, 10 kAIC, Feed Through Lugs
A meter breaker is service entrance equipment that consists of a single meter socket and loadcenter (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure. Sometimes called Combos, All-in-Ones, Meter Centers or Meter Mains, these units are increasing in popularity as the socket and loadcenter or main breaker are located in one location, thus providing the contractor with a labor and material savings when installing.
Also known as: 782114858615, MB816B200BTS, ringless

Specifications

Amps: 200
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Length: 36 in
Width: 15 in
Sockets: 1
Depth: 5.500 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Mounting: Surface
Volts AC: 120/240
Length: 36 in
Sockets: 1
IP/NEMA Rating: NEMA 3R
Circuits: 16
Phase: 1
Jaws: 4
Width: 15 in
Depth: 5.500 in
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)