100A,3P,600V, HD Fusible Safety Switch, NEMA 12

Item #: 1094175

Cat #: DH363FDKW

UPC: 782116961870

Sign In or Register to view pricing and more.
100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 12. Includes: Upper Viewing Window

Overview

100 Amp, 3-pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 12. Includes: Upper Viewing Window
Eaton enhanced visible blade single-throw fused safety switch Catalog#:DH363FDKW Eaton Enhanced visible blade single-throw safety switch, Enhanced visible blades, 100 A, NEMA 12/3R, Painted galvanized steel, Class H, Three-pole, Three wire
Also known as: 782116961870, DH363FDKW

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)