This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle. Handle Length: 6.9"/175 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.
Overview
Pistol Handle. Handle Length: 6.9"/175 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.
OHB175J12 PISTOL HANDLE
Also known as: 662019603193, OHB175J12
Specifications
Type: | Pistol Handle, Accessories |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Color: | Black |
Length: | 6.900 in |
Type: | Pistol Handle, Accessories |
Color: | Black |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
Length: | 6.900 in |
Customer Reviews
No reviews for this product
(0)