Pistol Handle, 6.9"/175 mm, Black

Item #: 109406

Cat #: OHB175J12

UPC: 662019603193

Pistol Handle. Handle Length: 6.9"/175 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.
Sign In or Register to view pricing and more.

Overview

Pistol Handle. Handle Length: 6.9"/175 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.
OHB175J12 PISTOL HANDLE
Also known as: 662019603193, OHB175J12

Specifications

Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Black
Length: 6.900 in
Type: Pistol Handle, Accessories
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 6.900 in

Customer Reviews

No reviews for this product
(0)