4' 18W T8 LED Lamp, 40K

Item #: 1094022

Cat #: L4T8B/840/18/F/G5-70

UPC: 751338000414

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TPZ L4T8B/840/18/F/G5-70 25-PK 18W 4FT T8 FROST GLASS W/PET 4000K -DLC-

Overview

TPZ L4T8B/840/18/F/G5-70 25-PK 18W 4FT T8 FROST GLASS W/PET 4000K -DLC-
Also known as: 751338000414, L4T8B/840/18/F/G5-70

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Lumens: 1900
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 1900
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)