Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5mm, White

Item #: 109402

Cat #: 1492-WM3-W

UPC: 611320192308

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5 mm, White

Overview

Terminal Block, Mini, Feed Through, 15A, 300V AC/DC, 2.5 mm, White
Also known as: 611320192308, 1492-WM3-W

Specifications

Type: Terminal Block, Feed-Through
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Color: White
Volts DC: 300
Allowable Gauge Range: 30 - 14
Type: Terminal Block, Feed-Through
Family / Style: 1492
Amps: 15
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Color: White
Allowable Gauge Range: 30 - 14

Customer Reviews

No reviews for this product
(0)