Caretaker LED, Area Light, 70W, Gray

Item #: 1094018

Cat #: CTKRV2A

UPC: 080083755752

Sign In or Register to view pricing and more.
Caretaker LED Area Light, Photocontrol, 120V, 70W, Lumens: 7169, Color Temperature: 5000K, Diameter: 8", Finish: Aluminum. Life: 72,000 Hours, DLC Qualified ***Acrylic Refractor Sold Separately***

Overview

Caretaker LED Area Light, Photocontrol, 120V, 70W, Lumens: 7169, Color Temperature: 5000K, Diameter: 8", Finish: Aluminum. Life: 72,000 Hours, DLC Qualified ***Acrylic Refractor Sold Separately***
The Lumark Caretaker LED Area Luminaire delivers unmatched light output and functionality in a rugged design to address low-cost, low maintenance security lighting applications. The versatile universal mounting plate allows quick and easy installation whether it is wall mounted security lighting, residential street lighting, perimeter area lighting, parking areas, loading platforms, boat docks, access drives or pathways. The Caretaker delivers a wide, uniform distribution with excellent vertical illumination for maximum light coverage. Designed for years of worry free illumination, the Caretaker luminaire is UL/cUL listed for wet locations and 3G vibration rated.
Also known as: 080083755752, CTKRV2A

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Wattage: 70
Color Temperature: 5000 (Bright White)
Volts AC: 120
Diameter: 8 in
Lumens: 7100
Light Technology: LED
Dimmable: No
Color: Natural Aluminum
Standards: DLC Listed (Standard)
Mounting: Pole, Wall
Wattage: 70
Volts AC: 120
Lumens: 7100
Dimmable: No
Standards: DLC Listed (Standard)
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Diameter: 8 in
Light Technology: LED
Color: Natural Aluminum

Customer Reviews

No reviews for this product
(0)