3' 12W T8 LED Lamp, 40K

Item #: 1094005

Cat #: KT-LED12T8-36GC-840-D-CP

UPC: 890949009314

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 12 Watt, 1500 Lumen, 4000K, 36 Inch, 120-277 Volt, Medium Bi-Pin, Shatter-Proof Coated Glass, Internal Driver

Overview

LED Lamp, T8, 12 Watt, 1500 Lumen, 4000K, 36 Inch, 120-277 Volt, Medium Bi-Pin, Shatter-Proof Coated Glass, Internal Driver
Also known as: 890949009314, KT-LED12T8-36GC-840-D-CP

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1500
Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 12
Shape: T8 (Tubular)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1500
Length: 3 ft, 36 in
Light Technology: LED
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)