Contactor 3 Pole Fvnr 32a Frame C 1nc 24-27vdc Coil

Item #: 1093889

Cat #: XTCE032C01TD

UPC: 015082773063

Sign In or Register to view pricing and more.
Documents & Guides
Contactor 3 Pole Fvnr 32 Amp Frame C 1nc 24-27vdc Coil

Overview

Contactor 3 Pole Fvnr 32 Amp Frame C 1nc 24-27vdc Coil
Also known as: 015082773063, XTCE032C01TD

Specifications

Poles: 3
Amps: 32
Type: Contactor, IEC, Non-Reversing, 1NC
Volts DC Range: 24, 27
Volts AC: 600
Poles: 3
Type: Contactor, IEC, Non-Reversing, 1NC
Volts AC: 600
Amps: 32
Volts DC Range: 24, 27

Customer Reviews

No reviews for this product
(0)